Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, SS, Comp. 22 mm, Comp. 28 mm

  • Mfr # D2700-LN-L22-L22-SS

  • Zoro # G410190176


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Bulkhead Straight
Standards
ABS (American Bureau of Shipping), BV (Bureau Veritas), DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA (Registro Italiano Navale)
Hex Size
41 mm
System of Measurement
Metric
Application
Hydraulics
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2700-LN-L22-L22-SS
Zoro #
G410190176
UPC #
-
Country of Origin
Germany

Dimensions

Hex Size
41 mm
Thread Size A
M30 x 2
Overall Length
100 1/2 mm
Fitting Side A Tube Outer Diameter
22 mm
Fitting Side B Tube Outer Diameter
22 mm
Thread Size B
M30 x 2
Fitting Side B Pipe Size
22 mm
Fitting Side A Pipe Size
22 mm
Fitting Side 1 Tube Outer Diameter
22 mm
Thread Size 1
M30 x 2
Fitting Side 2 Tube Outer Diameter
22 mm
Thread Size 2
M30 x 2

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Bulkhead Straight
Standards
ABS (American Bureau of Shipping), BV (Bureau Veritas), DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA (Registro Italiano Navale)
System of Measurement
Metric
Application
Hydraulics
Minimum Operating Temperature
-425 Degrees F
Fitting Material
Stainless Steel
Series
Volz
Fitting Side A Connection Type
Compression
Maximum Operating Pressure
3625 psi
Resistance Properties
Corrosion-Resistant, Temperature-Resistant
Material Grade
316
Maximum Operating Temperature
1,200 Degrees F
Compatible Fitting Brands
Parker (EO/EO2)
Fitting Side B Connection Type
Compression
Operating Temperature - Maximum
1,200 Degrees F
Fitting Side 2 Connection Type
Compression
Fitting Side 1 Connection Type
Compression
Fitting Shape
Straight
For Media Type
Acids, Gases, Lubricants
Operating Pressure - Maximum
3,625 psi
Operating Temperature - Minimum
-425 Degrees F

Description

Compression Fitting Adapter, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 22 mm, Fitting Side B Tube Outer Diameter 22 mm, Material Grade 316, Maximum Operating Pressure 3625 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 100 1/2 mm, Specific Fitting Shape Bulkhead Straight, Fitting Side A Pipe Size 22 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.