Zoro Homepage

Strt, SS, Comp. 25 mm, Comp. 30 mm

  • Mfr # D2700-LN-S25-S25-SS

  • Zoro # G310190221


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Bulkhead Straight
Standards
ABS (American Bureau of Shipping), BV (Bureau Veritas), DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA (Registro Italiano Navale)
Hex Size
46 mm
Fitting Side A Pipe Size
25 mm
Maximum Operating Pressure
6090 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2700-LN-S25-S25-SS
Zoro #
G310190221
UPC #
-
Country of Origin
Germany

Dimensions

Hex Size
46 mm
Fitting Side A Pipe Size
25 mm
Fitting Side B Tube Outer Diameter
25 mm
Thread Size B
M36 x 2
Thread Size A
M36 x 2
Fitting Side A Tube Outer Diameter
25 mm
Fitting Side B Pipe Size
25 mm
Overall Length
124 mm
Thread Size 1
M36 x 2
Fitting Side 2 Tube Outer Diameter
25 mm
Fitting Side 1 Tube Outer Diameter
25 mm
Thread Size 2
M36 x 2

Description

Compression Fitting Adapter, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 25 mm, Fitting Side B Tube Outer Diameter 25 mm, Material Grade 316, Maximum Operating Pressure 6090 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 124 mm, Specific Fitting Shape Bulkhead Straight, Fitting Side A Pipe Size 25 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.