Zoro Homepage

Strt, SS, Comp. 28 mm, MBSPP 3/4 in

  • Mfr # D7400-L28-16-ED-SS

  • Zoro # G510190236


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Straight
Standards
ABS (American Bureau of Shipping), BS 5200, BV (Bureau Veritas), DIN 2353, DNV GL, ISO 1179, ISO 8434-1, ISO 8434-6, Lloyd's Register, RINA (Registro Italiano Navale)
Hex Size
41 mm
Fitting Side A Connection Type
Compression
Thread Size A
M36 x 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D7400-L28-16-ED-SS
Zoro #
G510190236
UPC #
-
Country of Origin
Germany

Dimensions

Hex Size
41 mm
Thread Size A
M36 x 2
Fitting Side B Pipe Size
1 in
Overall Length
54 mm
Fitting Side A Tube Outer Diameter
28 mm
Thread Size B
1-11
Fitting Side A Pipe Size
28 mm
Thread Size 1
M36 x 2
Fitting Side 2 Pipe Size
1 in
Thread Size 2
1-11
Fitting Side 1 Tube Outer Diameter
28 mm

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight
Standards
ABS (American Bureau of Shipping), BS 5200, BV (Bureau Veritas), DIN 2353, DNV GL, ISO 1179, ISO 8434-1, ISO 8434-6, Lloyd's Register, RINA (Registro Italiano Navale)
Fitting Side A Connection Type
Compression
Maximum Operating Pressure
3625 psi
Material Grade
316
Fitting Material
Stainless Steel
Series
Volz
Compatible Fitting Brands
Parker (EO/EO2)
Fitting Side B Connection Type
MBSPP
Maximum Operating Temperature
1,200 Degrees F
System of Measurement
Imperial/Metric
Minimum Operating Temperature
-425 Degrees F
Application
Hydraulics
Resistance Properties
Corrosion-Resistant, Temperature-Resistant
Operating Temperature - Maximum
1,200 Degrees F
Operating Temperature - Minimum
-425 Degrees F
Operating Pressure - Maximum
3,625 psi
Fitting Side 1 Connection Type
Compression
Fitting Shape
Straight
Fitting Side 2 Connection Type
MBSPP
For Media Type
Acids, Gases, Lubricants

Description

Compression Fitting Adapter, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MBSPP, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 28 mm, Material Grade 316, Maximum Operating Pressure 3625 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 54 mm, Specific Fitting Shape Straight, Fitting Side A Pipe Size 28 mm, Fitting Side B Pipe Size 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.