Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, SS, Comp. 3/4 in, Comp. 7/8 in

  • Mfr # N2403-12-08-SS

  • Zoro # G406597699


product price: $58.95
/ea

Key Features

Specific Fitting Shape
Straight
Hex Size
27 mm, 28 1/2 mm
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Fitting Side A Tube Outer Diameter
3/4 in
System of Measurement
Imperial/Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2403-12-08-SS
Zoro #
G406597699
UPC #
-
Country of Origin
India

Dimensions

Hex Size
27 mm, 28 1/2 mm
Fitting Side A Tube Outer Diameter
3/4 in
Compatible Tube Wall Thickness
0.062 in
Fitting Side B Tube Outer Diameter
1/2 in
Overall Length
2 1/8 in
Fitting Side 1 Tube Outer Diameter
3/4 in
Fitting Side 2 Tube Outer Diameter
1/2 in

Details

Item
Compression Fitting Union
Specific Fitting Shape
Straight
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
System of Measurement
Imperial/Metric
Minimum Operating Temperature
-20 Degrees F
Fitting Side A Connection Type
Compression
Material Grade
316
Compatible Fitting Brands
Parker A-LOK, Swagelok
Fitting Material
Stainless Steel
Compatible Tube Hardness
RB 75-80
Maximum Operating Temperature
1,200 Degrees F
Series
Brennan Instrumentation
Application
Hydraulics, Pneumatics
Fitting Side B Connection Type
Compression
Resistance Properties
Corrosion-Resistant, Thermal-Resistant, Vibration-Resistant
Maximum Operating Pressure
2436 psi
For Media Type
Gases
Operating Pressure - Maximum
2,436 psi
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
1,200 Degrees F
Fitting Shape
Straight
Fitting Side 2 Connection Type
Compression
Operating Temperature - Minimum
-20 Degrees F

Description

Compression Fitting Union, Application Hydraulics, Pneumatics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Pressure 2436 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 2 1/8 in, Specific Fitting Shape Straight, Fitting Side A Pipe Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.