Zoro Homepage

Strt, SS, Comp. 3/4 in, ORB 3/4 in

  • Mfr # N6400-12-16-O-SS

  • Zoro # G306597676


product price: $53.99
/ea

Key Features

Specific Fitting Shape
Straight
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Fitting Side B Connection Type
Male SAE
Series
Brennan Instrumentation
Fitting Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N6400-12-16-O-SS
Zoro #
G306597676
UPC #
-
Country of Origin
India

Dimensions

Fitting Side A Tube Outer Diameter
3/4 in
Thread Size B
1 5/16-12
Overall Length
2 5/32 in
Fitting Side B Pipe Size
1 in
Fitting Side 1 Tube Outer Diameter
3/4 in
Fitting Side 2 Pipe Size
1 in
Thread Size 2
1 5/16-12

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Fitting Side B Connection Type
Male SAE
Series
Brennan Instrumentation
Fitting Material
Stainless Steel
Maximum Operating Pressure
2436 psi
Fitting Side A Connection Type
Compression
Maximum Operating Temperature
400 Degrees F
Application
Hydraulics, Pneumatics
System of Measurement
Imperial/Metric
Material Grade
316
Compatible Fitting Brands
Parker A-LOK, Swagelok
Operating Temperature - Maximum
400 Degrees F
Fitting Side 2 Connection Type
ORB
For Media Type
Gases
Fitting Shape
Straight
Operating Pressure - Maximum
2,436 psi
Fitting Side 1 Connection Type
Compression

Description

Compression Fitting Adapter, Application Hydraulics, Pneumatics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Male SAE, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/4 in, Material Grade 316, Maximum Operating Pressure 2436 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 2 5/32 in, Specific Fitting Shape Straight, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.