Zoro Homepage

Strt, SS, Comp. 3/8 in, MBSPP 1/2 in

  • Mfr # N7013-06-06-SS

  • Zoro # G606597758


product price: $14.99
/ea

Key Features

Specific Fitting Shape
Straight
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Overall Length
1 3/4 in
Fitting Material
Stainless Steel
Maximum Operating Pressure
3326 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N7013-06-06-SS
Zoro #
G606597758
UPC #
-
Country of Origin
India

Dimensions

Overall Length
1 3/4 in
Thread Size B
3/8-19
Fitting Side B Pipe Size
3/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Thread Size 2
3/8-19
Fitting Side 2 Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Fitting Material
Stainless Steel
Maximum Operating Pressure
3326 psi
Fitting Side B Connection Type
MBSPP (Form B)
Series
Brennan Instrumentation
Fitting Side A Connection Type
Compression
Material Grade
316
Maximum Operating Temperature
1,200 Degrees F
System of Measurement
Imperial/Metric
Compatible Fitting Brands
Parker A-LOK, Swagelok
Application
Hydraulics, Pneumatics
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
3,326 psi
For Media Type
Gases
Fitting Side 2 Connection Type
MBSPP
Operating Temperature - Maximum
1,200 Degrees F
Fitting Shape
Straight

Description

Compression Fitting Adapter, Application Hydraulics, Pneumatics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MBSPP (Form B), Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 3326 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 3/4 in, Specific Fitting Shape Straight, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.