Strt, SS, Comp. 3/8 in, Tube Stem 1/2 in

  • Mfr # N2406-06-06-SS

  • Zoro # G906597397


product price: $13.29
/ea

Key Features

Specific Fitting Shape
Straight
Hex Size
16 mm, 17 mm
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Minimum Operating Temperature
-20 Degrees F
Overall Length
1 23/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2406-06-06-SS
Zoro #
G906597397
UPC #
-
Country of Origin
India

Dimensions

Hex Size
16 mm, 17 mm
Overall Length
1 23/32 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Compatible Tube Wall Thickness
0.035 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
1,200 Degrees F
Fitting Material
Stainless Steel
Fitting Side A Connection Type
Compression
System of Measurement
Imperial/Metric
Maximum Operating Pressure
3326 psi
Compatible Fitting Brands
Parker A-LOK, Swagelok
Series
Brennan Instrumentation
Application
Hydraulics, Pneumatics
Fitting Side B Connection Type
Tube Stub
Material Grade
316
Resistance Properties
Corrosion-Resistant, Thermal-Resistant, Vibration-Resistant
Compatible Tube Hardness
RB 75-80
Fitting Side 1 Connection Type
Compression
Fitting Shape
Straight
Operating Temperature - Minimum
-20 Degrees F
Fitting Side 2 Connection Type
Tube Stem
Operating Pressure - Maximum
3,326 psi
Operating Temperature - Maximum
1,200 Degrees F
For Media Type
Gases

Description

Compression Fitting Adapter, Application Hydraulics, Pneumatics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Tube Stub, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 3326 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 23/32 in, Specific Fitting Shape Straight, Fitting Side A Pipe Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.