Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, SS, Comp. 38 mm, MNPT 1/8 in

  • Mfr # D7404-S38-24-SS

  • Zoro # G610190136


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Straight
Standards
ABS (American Bureau of Shipping), BV (Bureau Veritas), DIN 2353, DNV GL, ISO 7-1, ISO 8434-1, Lloyd's Register, RINA (Registro Italiano Navale)
Hex Size
60 mm
Application
Hydraulics
System of Measurement
Imperial/Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D7404-S38-24-SS
Zoro #
G610190136
UPC #
-
Country of Origin
Germany

Dimensions

Hex Size
60 mm
Overall Length
68 1/2 mm
Thread Size B
1 1/2-11
Thread Size A
M52 x 2
Fitting Side A Tube Outer Diameter
38 mm
Fitting Side B Pipe Size
1 1/2 in
Fitting Side 2 Pipe Size
1 1/2 in
Thread Size 1
M52 x 2
Fitting Side 1 Tube Outer Diameter
38 mm
Thread Size 2
1 1/2-11

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight
Standards
ABS (American Bureau of Shipping), BV (Bureau Veritas), DIN 2353, DNV GL, ISO 7-1, ISO 8434-1, Lloyd's Register, RINA (Registro Italiano Navale)
Application
Hydraulics
System of Measurement
Imperial/Metric
Compatible Fitting Brands
Parker (EO/EO2)
Maximum Operating Pressure
3625 psi
Fitting Side A Connection Type
Compression
Fitting Material
Stainless Steel
Material Grade
316
Resistance Properties
Corrosion-Resistant, Temperature-Resistant
Minimum Operating Temperature
-425 Degrees F
Series
Volz
Fitting Side B Connection Type
MBSPT
Maximum Operating Temperature
1,200 Degrees F
Fitting Shape
Straight
Operating Temperature - Minimum
-425 Degrees F
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
3,625 psi
For Media Type
Acids, Gases, Lubricants
Fitting Side 2 Connection Type
MBSPT
Operating Temperature - Maximum
1,200 Degrees F

Description

Compression Fitting Adapter, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MBSPT, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 38 mm, Material Grade 316, Maximum Operating Pressure 3625 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 68 1/2 mm, Specific Fitting Shape Straight, Fitting Side B Pipe Size 1 1/2 in, Compatible Fitting Brands Parker (EO/EO2)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.