Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, SS, Comp. 5/16 in, Comp. 5/16 in

  • Mfr # N2403-05-04-SS

  • Zoro # G006597754


product price: $14.39
/ea

Key Features

Specific Fitting Shape
Straight
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Hex Size
14 mm, 16 mm
Overall Length
1 21/32 in
Maximum Operating Pressure
4037 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2403-05-04-SS
Zoro #
G006597754
UPC #
-
Country of Origin
India

Dimensions

Hex Size
14 mm, 16 mm
Overall Length
1 21/32 in
Fitting Side A Tube Outer Diameter
5/16 in
Compatible Tube Wall Thickness
0.035 in
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
5/16 in

Details

Item
Compression Fitting Union
Specific Fitting Shape
Straight
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Maximum Operating Pressure
4037 psi
System of Measurement
Imperial/Metric
Compatible Tube Hardness
RB 75-80
Material Grade
316
Minimum Operating Temperature
-20 Degrees F
Compatible Fitting Brands
Parker A-LOK, Swagelok
Series
Brennan Instrumentation
Fitting Side B Connection Type
Compression
Application
Hydraulics, Pneumatics
Fitting Material
Stainless Steel
Maximum Operating Temperature
1,200 Degrees F
Fitting Side A Connection Type
Compression
Resistance Properties
Corrosion-Resistant, Thermal-Resistant, Vibration-Resistant
Fitting Shape
Straight
Fitting Side 1 Connection Type
Compression
For Media Type
Gases
Operating Temperature - Minimum
-20 Degrees F
Fitting Side 2 Connection Type
Compression
Operating Pressure - Maximum
4,037 psi
Operating Temperature - Maximum
1,200 Degrees F

Description

Compression Fitting Union, Application Hydraulics, Pneumatics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 4037 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 21/32 in, Specific Fitting Shape Straight, Fitting Side A Pipe Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.