Zoro Homepage

Strt, SS, Comp. 5/8 in, Comp. 3/4 in

  • Mfr # N2700-LN-10-10-SS

  • Zoro # G106597555


product price: $54.49
/ea

Key Features

Specific Fitting Shape
Bulkhead Straight
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Hex Size
25 mm, 27 mm
Fitting Side A Connection Type
Compression
Fitting Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2700-LN-10-10-SS
Zoro #
G106597555
UPC #
-
Country of Origin
India

Dimensions

Hex Size
25 mm, 27 mm
Fitting Side A Tube Outer Diameter
5/8 in
Fitting Side B Tube Outer Diameter
5/8 in
Overall Length
2 27/32 in
Compatible Tube Wall Thickness
0.052 in
Fitting Side 2 Tube Outer Diameter
5/8 in
Fitting Side 1 Tube Outer Diameter
5/8 in

Description

Compression Fitting Union, Application Hydraulics, Pneumatics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Material Grade 316, Maximum Operating Pressure 2951 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 2 27/32 in, Specific Fitting Shape Bulkhead Straight, Fitting Side A Pipe Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.