Zoro Homepage

Strt, SS, Comp. 6 mm, Comp. 8 mm

  • Mfr # D2700-LN-S06-S06-SS

  • Zoro # G810190271


product price: $50.99
/ea

Key Features

Specific Fitting Shape
Bulkhead Straight
Hex Size
19 mm
Standards
ABS (American Bureau of Shipping), BV (Bureau Veritas), DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA (Registro Italiano Navale)
Minimum Operating Temperature
-425 Degrees F
Series
Volz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2700-LN-S06-S06-SS
Zoro #
G810190271
UPC #
-
Country of Origin
Germany

Dimensions

Hex Size
19 mm
Overall Length
82 mm
Fitting Side B Tube Outer Diameter
6 mm
Thread Size A
M14 x 1.5
Fitting Side B Pipe Size
6 mm
Fitting Side A Tube Outer Diameter
6 mm
Thread Size B
M14 x 1.5
Fitting Side A Pipe Size
6 mm
Thread Size 1
M14 x 1.5
Fitting Side 2 Tube Outer Diameter
6 mm
Thread Size 2
M14 x 1.5
Fitting Side 1 Tube Outer Diameter
6 mm

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Bulkhead Straight
Standards
ABS (American Bureau of Shipping), BV (Bureau Veritas), DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA (Registro Italiano Navale)
Minimum Operating Temperature
-425 Degrees F
Series
Volz
Fitting Side A Connection Type
Compression
Maximum Operating Temperature
1,200 Degrees F
Application
Hydraulics
Resistance Properties
Corrosion-Resistant, Temperature-Resistant
Material Grade
316
Maximum Operating Pressure
11600 psi
System of Measurement
Metric
Fitting Material
Stainless Steel
Fitting Side B Connection Type
Compression
Compatible Fitting Brands
Parker (EO/EO2)
Operating Temperature - Maximum
1,200 Degrees F
Fitting Shape
Straight
Fitting Side 2 Connection Type
Compression
Fitting Side 1 Connection Type
Compression
Operating Temperature - Minimum
-425 Degrees F
Operating Pressure - Maximum
11,600 psi
For Media Type
Acids, Gases, Lubricants

Description

Compression Fitting Adapter, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 6 mm, Material Grade 316, Maximum Operating Pressure 11600 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 82 mm, Specific Fitting Shape Bulkhead Straight, Fitting Side A Pipe Size 6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.