Zoro Homepage

Strt, SS, Comp. 8 mm, Comp. 10 mm

  • Mfr # D2403-L08-L08-SS

  • Zoro # G610190167


product price: $25.89
/ea

Key Features

Specific Fitting Shape
Straight
Hex Size
17 mm
Standards
ABS (American Bureau of Shipping), BV (Bureau Veritas), DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA (Registro Italiano Navale)
Material Grade
316
Maximum Operating Pressure
7250 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2403-L08-L08-SS
Zoro #
G610190167
UPC #
-
Country of Origin
Germany

Dimensions

Hex Size
17 mm
Overall Length
41 mm
Thread Size A
M14 x 1.5
Thread Size B
M14 x 1.5
Fitting Side B Tube Outer Diameter
8 mm
Fitting Side A Pipe Size
8 mm
Fitting Side B Pipe Size
8 mm
Fitting Side A Tube Outer Diameter
8 mm
Thread Size 1
M14 x 1.5
Fitting Side 2 Tube Outer Diameter
8 mm
Fitting Side 1 Tube Outer Diameter
8 mm
Thread Size 2
M14 x 1.5

Description

Compression Fitting Adapter, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 8 mm, Fitting Side B Tube Outer Diameter 8 mm, Material Grade 316, Maximum Operating Pressure 7250 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 41 mm, Specific Fitting Shape Straight, Fitting Side A Pipe Size 8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.