Strt, SS, Tube Stem 1 in, FNPT 1 in

  • Mfr # N2430-16-12-SS

  • Zoro # G606597482


product price:  $45.89
/ea

Key Features

Specific Fitting Shape
Straight
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Hex Size
35 mm
Minimum Operating Temperature
-20 Degrees F
Fitting Side A Connection Type
Tube Stub
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N2430-16-12-SS
Zoro #
G606597482
UPC #
-
Country of Origin
India

Dimensions

Hex Size
35 mm
Overall Length
2 13/32 in
Fitting Side A Tube Outer Diameter
1 in
Fitting Side B Pipe Size
3/4 in
Compatible Tube Wall Thickness
0.083 in
Thread Size B
3/4-14
Fitting Side 1 Tube Outer Diameter
1 in
Fitting Side 2 Pipe Size
3/4 in
Thread Size 2
3/4-14

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Minimum Operating Temperature
-20 Degrees F
Fitting Side A Connection Type
Tube Stub
Fitting Material
Stainless Steel
Fitting Side B Connection Type
FNPT
Series
Brennan Instrumentation
Maximum Operating Pressure
3146 psi
Application
Hydraulics, Pneumatics
Compatible Tube Hardness
RB 75-80
Resistance Properties
Corrosion-Resistant, Thermal-Resistant, Vibration-Resistant
Compatible Fitting Brands
Parker A-LOK, Swagelok
Maximum Operating Temperature
1,200 Degrees F
Material Grade
316
System of Measurement
Imperial/Metric
Fitting Shape
Straight
Fitting Side 1 Connection Type
Tube Stem
Operating Pressure - Maximum
3,146 psi
Operating Temperature - Maximum
1,200 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Fitting Side 2 Connection Type
FNPT
For Media Type
Gases

Description

Compression Fitting Adapter, Application Hydraulics, Pneumatics, Fitting Side A Connection Type Tube Stub, Fitting Side B Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 in, Material Grade 316, Maximum Operating Pressure 3146 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 2 13/32 in, Specific Fitting Shape Straight, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.