Strt, SS, Tube Stem 1/2 in, MNPT 1/2 in

  • Mfr # N2428-08-06-SS

  • Zoro # G006597556


product price:  $9.89
/ea

Key Features

Specific Fitting Shape
Straight
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Fitting Side A Tube Outer Diameter
1/2 in
System of Measurement
Imperial/Metric
Resistance Properties
Corrosion-Resistant, Thermal-Resistant, Vibration-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N2428-08-06-SS
Zoro #
G006597556
UPC #
-
Country of Origin
India

Dimensions

Fitting Side A Tube Outer Diameter
1/2 in
Compatible Tube Wall Thickness
0.041 in
Fitting Side B Pipe Size
3/8 in
Overall Length
1 25/32 in
Thread Size B
3/8-18
Fitting Side 2 Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Thread Size 2
3/8-18

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
System of Measurement
Imperial/Metric
Resistance Properties
Corrosion-Resistant, Thermal-Resistant, Vibration-Resistant
Compatible Tube Hardness
RB 75-80
Application
Hydraulics, Pneumatics
Fitting Side B Connection Type
MNPT
Fitting Material
Stainless Steel
Material Grade
316
Maximum Operating Temperature
1,200 Degrees F
Minimum Operating Temperature
-20 Degrees F
Series
Brennan Instrumentation
Fitting Side A Connection Type
Tube Stub
Compatible Fitting Brands
Parker A-LOK, Swagelok
Maximum Operating Pressure
2611 psi
Operating Temperature - Maximum
1,200 Degrees F
Operating Pressure - Maximum
2,611 psi
Operating Temperature - Minimum
-20 Degrees F
For Media Type
Gases
Fitting Shape
Straight
Fitting Side 2 Connection Type
MNPT
Fitting Side 1 Connection Type
Tube Stem

Description

Compression Fitting Adapter, Application Hydraulics, Pneumatics, Fitting Side A Connection Type Tube Stub, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Pressure 2611 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 25/32 in, Specific Fitting Shape Straight, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.