Tee, Brass, Tube1/2", Tube1/2", FNPT1/2"

  • Mfr # N2602-08-08-08-B

  • Zoro # G112485532


product price:  $65.39
/ea

Key Features

Specific Fitting Shape
Tee
Hex Size
22 mm
Standards
AS9100D, ISO 9001:2015, ITAR
Fitting Side A Connection Type
Tube
Resistance Properties
Burst Point Pressure-Resistant, Corrosion-Resistant, Temperature Cycling-Resistant, Vibration-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N2602-08-08-08-B
Zoro #
G112485532
UPC #
-
Country of Origin
India

Dimensions

Hex Size
22 mm
Compatible Tube Wall Thickness
0.041 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side B Tube Outer Diameter
1/2 in
Overall Length
3 1/16 in
Fitting Side C Tube Outer Diameter
1/2 in
Fitting Side C Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Side 3 Tube Outer Diameter
1/2 in
Fitting Side 3 Pipe Size
1/2 in

Details

Item
Compression Tee Fitting
Specific Fitting Shape
Tee
Standards
AS9100D, ISO 9001:2015, ITAR
Fitting Side A Connection Type
Tube
Resistance Properties
Burst Point Pressure-Resistant, Corrosion-Resistant, Temperature Cycling-Resistant, Vibration-Resistant
Minimum Operating Temperature
-20 Degrees F
Compatible Tube Hardness
RB 75 to 80
Application
Hydraulics, Pneumatics
Maximum Operating Temperature
100 Degrees F
Fitting Side B Connection Type
Tube
System of Measurement
Imperial/Metric
Compatible Fitting Brands
BI-Lok, Gyrolok, Hy-Lok, Let-Lok, Parker A-LOK, Parker CPI, Swagelok, Tylok CBC-Lok
Series
N2602
Fitting Material
Brass
Finish/Coating
None
Material Grade
C36000
Fitting Side C Connection Type
FNPT
Operating Temperature - Minimum
-20 Degrees F
Fitting Shape
Tee
Operating Temperature - Maximum
100 Degrees F
Fitting Side 3 Connection Type
FNPT
Fitting Side 1 Connection Type
Tube
Fitting Side 2 Connection Type
Tube
For Media Type
Gases

Description

Compression Tee Fitting, Application Hydraulics, Pneumatics, Fitting Side A Connection Type Tube, Fitting Side B Connection Type Tube, Fitting Side C Connection Type FNPT, Fitting Side D Connection Type Not Applicable, Finish/Coating None, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in, Fitting Side D Tube Outer Diameter Not Applicable, Thread Size D Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.