Shop BRENNAN INDUSTRIES
See all product information
Create Account
Tee, Brass, Tube3/4", Tube3/4", Tube3/4"
- Mfr # N2603-12-12-12-B
- Zoro # G712485505
product price:Â
$
55.49
/ea
Key Features
Specific Fitting Shape
Tee
Hex Size
27 mm
Standards
AS9100D, ISO 9001:2015, ITAR
Resistance Properties
Burst Point Pressure-Resistant, Corrosion-Resistant, Temperature Cycling-Resistant, Vibration-Resistant
Compatible Tube Wall Thickness
0.062 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N2603-12-12-12-B
- Zoro #
- G712485505
- UPC #
- -
- Country of Origin
- India
- Item
- Compression Tee Fitting
- Specific Fitting Shape
- Tee
- Standards
- AS9100D, ISO 9001:2015, ITAR
- Resistance Properties
- Burst Point Pressure-Resistant, Corrosion-Resistant, Temperature Cycling-Resistant, Vibration-Resistant
- Compatible Tube Hardness
- RB 75 to 80
- Fitting Material
- Brass
- Fitting Side A Connection Type
- Tube
- Fitting Side B Connection Type
- Tube
- Minimum Operating Temperature
- -20 Degrees F
- System of Measurement
- Imperial/Metric
- Application
- Hydraulics, Pneumatics
- Maximum Operating Temperature
- 100 Degrees F
- Series
- N2603
- Compatible Fitting Brands
- BI-Lok, Gyrolok, Hy-Lok, Let-Lok, Parker A-LOK, Parker CPI, Swagelok, Tylok CBC-Lok
- Fitting Side C Connection Type
- Tube
- Material Grade
- C36000
- Finish/Coating
- None
- For Media Type
- Gases
- Operating Temperature - Minimum
- -20 Degrees F
- Fitting Side 2 Connection Type
- Tube
- Fitting Shape
- Tee
- Fitting Side 3 Connection Type
- Tube
- Fitting Side 1 Connection Type
- Tube
- Operating Temperature - Maximum
- 100 Degrees F
Dimensions
- Hex Size
- 27 mm
- Compatible Tube Wall Thickness
- 0.062 in
- Fitting Side A Tube Outer Diameter
- 3/4 in
- Fitting Side B Tube Outer Diameter
- 3/4 in
- Overall Length
- 3 5/32 in
- Fitting Side C Tube Outer Diameter
- 3/4 in
- Fitting Side 1 Tube Outer Diameter
- 3/4 in
- Fitting Side 2 Tube Outer Diameter
- 3/4 in
- Fitting Side 3 Tube Outer Diameter
- 3/4 in
- Wire Rope Length
- 3 5/32 in
- Length
- 3 5/32 in
Description
Compression Tee Fitting, Application Hydraulics, Pneumatics, Fitting Side A Connection Type Tube, Fitting Side B Connection Type Tube, Fitting Side C Connection Type Tube, Fitting Side D Connection Type Not Applicable, Finish/Coating None, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Side C Tube Outer Diameter 3/4 in, Fitting Side D Tube Outer Diameter Not Applicable, Thread Size D Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.