Tee, Brass, Tube3/8", Tube3/8", MNPT1/4"

  • Mfr # N2601-06-06-04-B

  • Zoro # G612485612


product price:  $21.39
/ea

Key Features

Specific Fitting Shape
Tee
Standards
AS9100D, ISO 9001:2015, ITAR
Hex Size
17 mm
Fitting Side A Connection Type
Tube
Maximum Operating Temperature
100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N2601-06-06-04-B
Zoro #
G612485612
UPC #
-
Country of Origin
India

Dimensions

Hex Size
17 mm
Fitting Side A Tube Outer Diameter
3/8 in
Overall Length
2 13/32 in
Fitting Side B Tube Outer Diameter
3/8 in
Compatible Tube Wall Thickness
0.035 in
Fitting Side C Tube Outer Diameter
1/4 in
Fitting Side C Pipe Size
1/4 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Fitting Side 3 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 3 Tube Outer Diameter
1/4 in

Details

Item
Compression Tee Fitting
Specific Fitting Shape
Tee
Standards
AS9100D, ISO 9001:2015, ITAR
Fitting Side A Connection Type
Tube
Maximum Operating Temperature
100 Degrees F
Resistance Properties
Burst Point Pressure-Resistant, Corrosion-Resistant, Temperature Cycling-Resistant, Vibration-Resistant
Fitting Material
Brass
Fitting Side B Connection Type
Tube
Application
Hydraulics, Pneumatics
System of Measurement
Imperial/Metric
Compatible Fitting Brands
BI-Lok, Gyrolok, Hy-Lok, Let-Lok, Parker A-LOK, Parker CPI, Swagelok, Tylok CBC-Lok
Series
N2601
Compatible Tube Hardness
RB 75 to 80
Minimum Operating Temperature
-20 Degrees F
Finish/Coating
None
Fitting Side C Connection Type
MNPT
Material Grade
C36000
Fitting Side 2 Connection Type
Tube
Operating Temperature - Minimum
-20 Degrees F
Fitting Side 3 Connection Type
MNPT
For Media Type
Gases
Fitting Shape
Tee
Fitting Side 1 Connection Type
Tube
Operating Temperature - Maximum
100 Degrees F

Description

Compression Tee Fitting, Application Hydraulics, Pneumatics, Fitting Side A Connection Type Tube, Fitting Side B Connection Type Tube, Fitting Side C Connection Type MNPT, Fitting Side D Connection Type Not Applicable, Finish/Coating None, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 1/4 in, Fitting Side D Tube Outer Diameter Not Applicable, Thread Size D Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.