Tee, Brass, Tube3/8", Tube3/8", Tube3/8"
- Mfr # N2603-06-06-06-B
- Zoro # G512534809
product price:Â
$
21.15
/ea
Key Features
Specific Fitting Shape
Tee
Hex Size
17 mm
Standards
AS9100D, ISO 9001:2015, ITAR
Compatible Fitting Brands
BI-Lok, Gyrolok, Hy-Lok, Let-Lok, Parker A-LOK, Parker CPI, Swagelok, Tylok CBC-Lok
Series
N2603
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N2603-06-06-06-B
- Zoro #
- G512534809
- UPC #
- -
- Country of Origin
- India
Dimensions
- Hex Size
- 17 mm
- Compatible Tube Wall Thickness
- 0.035 in
- Fitting Side B Tube Outer Diameter
- 3/8 in
- Overall Length
- 2 13/32 in
- Fitting Side A Tube Outer Diameter
- 3/8 in
- Fitting Side C Tube Outer Diameter
- 3/8 in
- Fitting Side 2 Tube Outer Diameter
- 3/8 in
- Fitting Side 1 Tube Outer Diameter
- 3/8 in
- Fitting Side 3 Tube Outer Diameter
- 3/8 in
- Wire Rope Length
- 2 13/32 in
- Length
- 2 13/32 in
Description
Compression Tee Fitting, Application Hydraulics, Pneumatics, Fitting Side A Connection Type Tube, Fitting Side B Connection Type Tube, Fitting Side C Connection Type Tube, Fitting Side D Connection Type Not Applicable, Finish/Coating None, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in, Fitting Side D Tube Outer Diameter Not Applicable, Thread Size D Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.