Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, SS, Comp 1", FNPT 1", Comp 1"

  • Mfr # N2606-16-16-16-SS

  • Zoro # G906597496


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Hex Size
1 1/2 in
Standards
A 213, ASTM A 269
Fitting Side A Tube Outer Diameter
1 in
Overall Length
3 21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2606-16-16-16-SS
Zoro #
G906597496
UPC #
-
Country of Origin
India

Dimensions

Hex Size
1 1/2 in
Fitting Side A Tube Outer Diameter
1 in
Overall Length
3 21/32 in
Fitting Side B Tube Outer Diameter
1 in
Fitting Side B Pipe Size
1 in
Compatible Tube Wall Thickness
0.083 in
Fitting Side C Tube Outer Diameter
1 in
Thread Size B
1-11 1/2
Fitting Side 2 Pipe Size
1 in
Fitting Side 1 Tube Outer Diameter
1 in
Thread Size 2
1"-11 1/2
Fitting Side 3 Tube Outer Diameter
1 in

Details

Item
Compression Tee Fitting
Specific Fitting Shape
Tee
Standards
A 213, ASTM A 269
Compatible Fitting Brands
Parker A-LOK, Swagelok
Series
Brennan Instrumentation
Compatible Tube Hardness
RB 75 to 80
Material Grade
316
Maximum Operating Temperature
100 Degrees F
System of Measurement
Imperial/Metric
Minimum Operating Temperature
-20 Degrees F
Resistance Properties
Corrosion-Resistant, Vibration-Resistant
Maximum Operating Pressure
3146 psi
Fitting Material
Stainless Steel
Compatible Tube Material
Stainless Steel
Fitting Side C Connection Type
Compression
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Compatible Pipe Material
Stainless Steel
Fitting Side B Connection Type
FNPT
Fitting Side A Connection Type
Compression
Application
Hydraulics, Pneumatics
Color
Silver
Fitting Shape
Tee
Fitting Side 3 Connection Type
Compression
For Media Type
Gases
Fitting Side 2 Connection Type
FNPT
Fitting Side 1 Connection Type
Compression
Operating Temperature - Minimum
-20 Degrees F
Operating Pressure - Maximum
3,146 psi
Operating Temperature - Maximum
100 Degrees F

Description

Compression Tee Fitting, Application Hydraulics, Pneumatics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Side C Connection Type Compression, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Side C Tube Outer Diameter 1 in, Thread Size B 1-11 1/2, System of Measurement Imperial/Metric, Compatible Fitting Brands Parker A-LOK, Swagelok

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.