Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, SS, Comp 1/2", Comp 1/2", Comp 1/2"

  • Mfr # NS2603-08-08-08-SS

  • Zoro # G316214945


product price: $48.15
/ea

Key Features

Standards
ANAB Accredited/ISO 9001:2015/TUV Rhineland Certified, AS9100 Registered, ASTM International, CRN Registered, ISO 9001 Certified, ITAR Compliant, Nadcap Accredited, NFPA Member
Overall Length
2 27/32 in
Fitting Side 2 Connection Type
Compression
Material Grade
316
Ferrule Type
Single Ferrule
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS2603-08-08-08-SS
Zoro #
G316214945
UPC #
-
Country of Origin
India

Dimensions

Overall Length
2 27/32 in
Fitting Side 3 Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in

Details

Item
Single Ferrule Instrumentation Fittings
Standards
ANAB Accredited/ISO 9001:2015/TUV Rhineland Certified, AS9100 Registered, ASTM International, CRN Registered, ISO 9001 Certified, ITAR Compliant, Nadcap Accredited, NFPA Member
Fitting Side 2 Connection Type
Compression
Material Grade
316
Ferrule Type
Single Ferrule
Series
NS2603
Fitting Shape
Tee
System of Measurement
Imperial
Compatible Fitting Brands
Parker CPI
Fitting Material
Stainless Steel
Precleaned Type
Cleaned and Bagged
Fitting Side 1 Connection Type
Compression
For Media Type
Air, Gases
Operating Temperature - Maximum
1,200 Degrees F
Operating Temperature - Minimum
-45 Degrees F
Fitting Side 3 Connection Type
Compression
Connector Type
Union
Fitting Features
Rigid
Operating Pressure - Maximum
3,326 psi

Description

Single Ferrule Instrumentation Fittings, Fitting Material Stainless Steel, System of Measurement Imperial, Compatible Fitting Brands Parker CPI, Material Grade 316, Overall Length 2 27/32 in, Series NS2603, Standards ANAB Accredited/ISO 9001:2015/TUV Rhineland Certified, AS9100 Registered, ASTM International, CRN Registered, ISO 9001 Certified, ITAR Compliant, Nadcap Accredited, NFPA Member

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.