Zoro Homepage

Tee, SS, Comp 1/2", ORB 1/2", Comp 1/2"

  • Mfr # N6804-08-08-08-NWO-SS

  • Zoro # G606597673


product price: $76.59
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Hex Size
7/8 in
Standards
A 213, ASTM A 269
Compatible Tube Wall Thickness
0.041 in
Resistance Properties
Corrosion-Resistant, Vibration-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N6804-08-08-08-NWO-SS
Zoro #
G606597673
UPC #
-
Country of Origin
India

Dimensions

Hex Size
7/8 in
Compatible Tube Wall Thickness
0.041 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side A Tube Outer Diameter
1/2 in
Overall Length
3 in
Thread Size A
3/4-16
Fitting Side C Tube Outer Diameter
1/2 in
Fitting Side B Pipe Size
1/2 in
Thread Size B
3/4-16
Fitting Side 3 Tube Outer Diameter
1/2 in
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Thread Size 2
3/4"-16
Thread Size 1
3/4"-16

Details

Item
Compression Tee Fitting
Specific Fitting Shape
Tee
Standards
A 213, ASTM A 269
Resistance Properties
Corrosion-Resistant, Vibration-Resistant
Series
Brennan Instrumentation
Maximum Operating Temperature
100 Degrees F
Material Grade
316
Fitting Material
Stainless Steel
Compatible Tube Hardness
RB 75 to 80
Compatible Fitting Brands
Parker A-LOK, Swagelok
Minimum Operating Temperature
-20 Degrees F
System of Measurement
Imperial/Metric
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side B Connection Type
Male SAE
Fitting Side A Connection Type
Compression
Compatible Pipe Material
Stainless Steel
Maximum Operating Pressure
3326 psi
Application
Hydraulics, Pneumatics
Color
Silver
Fitting Side C Connection Type
Compression
Compatible Tube Material
Stainless Steel
Fitting Shape
Tee
Operating Temperature - Maximum
100 Degrees F
Fitting Side 2 Connection Type
ORB
Fitting Side 1 Connection Type
Compression
Operating Temperature - Minimum
-20 Degrees F
Operating Pressure - Maximum
3,326 psi
Fitting Side 3 Connection Type
Compression
For Media Type
Gases

Description

Compression Tee Fitting, Application Hydraulics, Pneumatics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Male SAE, Fitting Side C Connection Type Compression, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in, Thread Size B 3/4-16, Thread Size A 3/4-16, System of Measurement Imperial/Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.