Zoro Homepage

Tee, SS, Comp 3/4", Comp 3/4", Comp 3/4"

  • Mfr # NS2603-12-12-12-SS

  • Zoro # G516214936


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Standards
ANAB Accredited/ISO 9001:2015/TUV Rhineland Certified, AS9100 Registered, ASTM International, CRN Registered, ISO 9001 Certified, ITAR Compliant, Nadcap Accredited, NFPA Member
Overall Length
3 5/32 in
Fitting Side 2 Tube Outer Diameter
3/4 in
Fitting Shape
Tee
Fitting Side 3 Connection Type
Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS2603-12-12-12-SS
Zoro #
G516214936
UPC #
-
Country of Origin
India

Dimensions

Overall Length
3 5/32 in
Fitting Side 2 Tube Outer Diameter
3/4 in
Fitting Side 1 Tube Outer Diameter
3/4 in
Fitting Side 3 Tube Outer Diameter
3/4 in

Details

Standards
ANAB Accredited/ISO 9001:2015/TUV Rhineland Certified, AS9100 Registered, ASTM International, CRN Registered, ISO 9001 Certified, ITAR Compliant, Nadcap Accredited, NFPA Member
Item
Single Ferrule Instrumentation Fittings
Fitting Shape
Tee
Fitting Side 3 Connection Type
Compression
Series
NS2603
Ferrule Type
Single Ferrule
Operating Temperature - Minimum
-45 Degrees F
Fitting Material
Stainless Steel
Fitting Side 2 Connection Type
Compression
Fitting Features
Rigid
Connector Type
Union
Operating Temperature - Maximum
1,200 Degrees F
For Media Type
Air, Gases
Compatible Fitting Brands
Parker CPI
System of Measurement
Imperial
Material Grade
316
Precleaned Type
Cleaned and Bagged
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
3,146 psi

Description

Single Ferrule Instrumentation Fittings, Fitting Material Stainless Steel, System of Measurement Imperial, Compatible Fitting Brands Parker CPI, Material Grade 316, Overall Length 3 5/32 in, Series NS2603, Standards ANAB Accredited/ISO 9001:2015/TUV Rhineland Certified, AS9100 Registered, ASTM International, CRN Registered, ISO 9001 Certified, ITAR Compliant, Nadcap Accredited, NFPA Member

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.