Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, SS, Comp 3/8", ORB 3/8", Comp 3/8"

  • Mfr # N6804-06-06-06-NWO-SS

  • Zoro # G806597701


product price: $48.59
/ea

Key Features

Specific Fitting Shape
Tee
Standards
A 213, ASTM A 269
Hex Size
11/16 in
Minimum Operating Temperature
-20 Degrees F
Fitting Side B Tube Outer Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N6804-06-06-06-NWO-SS
Zoro #
G806597701
UPC #
-
Country of Origin
India

Dimensions

Hex Size
11/16 in
Fitting Side B Tube Outer Diameter
3/8 in
Compatible Tube Wall Thickness
0.035 in
Thread Size A
9/16-18
Fitting Side A Tube Outer Diameter
3/8 in
Overall Length
2 19/32 in
Fitting Side C Tube Outer Diameter
3/8 in
Fitting Side B Pipe Size
3/8 in
Thread Size B
9/16-18
Fitting Side 1 Tube Outer Diameter
3/8 in
Thread Size 2
9/16"-18
Fitting Side 3 Tube Outer Diameter
3/8 in
Thread Size 1
9/16"-18
Fitting Side 2 Pipe Size
3/8 in

Details

Item
Compression Tee Fitting
Specific Fitting Shape
Tee
Standards
A 213, ASTM A 269
Minimum Operating Temperature
-20 Degrees F
Compatible Tube Hardness
RB 75 to 80
Compatible Fitting Brands
Parker A-LOK, Swagelok
Maximum Operating Temperature
100 Degrees F
Fitting Material
Stainless Steel
Material Grade
316
Resistance Properties
Corrosion-Resistant, Vibration-Resistant
Series
Brennan Instrumentation
Maximum Operating Pressure
3326 psi
System of Measurement
Imperial/Metric
Color
Silver
Application
Hydraulics, Pneumatics
Fitting Side B Connection Type
Male SAE
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Compatible Tube Material
Stainless Steel
Compatible Pipe Material
Stainless Steel
Fitting Side C Connection Type
Compression
Fitting Side A Connection Type
Compression
Fitting Shape
Tee
Operating Pressure - Maximum
3,326 psi
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
100 Degrees F
Fitting Side 2 Connection Type
ORB
Operating Temperature - Minimum
-20 Degrees F
For Media Type
Gases
Fitting Side 3 Connection Type
Compression

Description

Compression Tee Fitting, Application Hydraulics, Pneumatics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Male SAE, Fitting Side C Connection Type Compression, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in, Thread Size B 9/16-18, Thread Size A 9/16-18, System of Measurement Imperial/Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.