Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, SS, Comp 8 mm, Comp 8 mm, Comp 8 mm

  • Mfr # D2603-S08-S08-S08-SS

  • Zoro # G110190124


product price: $70.19
/ea

Key Features

Specific Fitting Shape
Tee
Standards
ABS, BV, DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA
Hex Size
19 mm
Thread Size B
M16 x 1.5
Fitting Side A Tube Outer Diameter
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2603-S08-S08-S08-SS
Zoro #
G110190124
UPC #
-
Country of Origin
Germany

Dimensions

Hex Size
19 mm
Thread Size B
M16 x 1.5
Fitting Side A Tube Outer Diameter
8 mm
Overall Length
32 mm
Fitting Side C Tube Outer Diameter
8 mm
Fitting Side A Pipe Size
8 mm
Fitting Side B Tube Outer Diameter
8 mm
Thread Size A
M16 x 1.5
Thread Size C
M16 x 1.5
Fitting Side C Pipe Size
8 mm
Fitting Side B Pipe Size
8 mm
Fitting Side 3 Tube Outer Diameter
8 mm
Fitting Side 3 Pipe Size
8 mm
Thread Size 3
M16x1.5
Fitting Side 2 Pipe Size
8 mm
Thread Size 2
M16x1.5
Fitting Side 1 Tube Outer Diameter
8 mm
Thread Size 1
M16x1.5
Fitting Side 2 Tube Outer Diameter
8 mm

Details

Item
Compression Tee Fitting
Specific Fitting Shape
Tee
Standards
ABS, BV, DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA
Application
Hydraulics
Series
Volz
Maximum Operating Pressure
11600 psi
Fitting Side C Connection Type
Compression
Compatible Fitting Brands
Parker (EO/EO2)
System of Measurement
Metric
Fitting Side A Connection Type
Compression
Fitting Material
Stainless Steel
Minimum Operating Temperature
-425 Degrees F
Fitting Side B Connection Type
Compression
Resistance Properties
Corrosion-Resistant, Temperature-Resistant
Maximum Operating Temperature
1,200 Degrees F
Material Grade
316
Operating Temperature - Minimum
-425 Degrees F
For Media Type
Acids, Gases, Oils
Operating Temperature - Maximum
1,200 Degrees F
Fitting Side 1 Connection Type
Compression
Fitting Shape
Tee
Fitting Side 3 Connection Type
Compression
Operating Pressure - Maximum
11,600 psi
Fitting Side 2 Connection Type
Compression

Description

Compression Tee Fitting, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 8 mm, Fitting Side B Tube Outer Diameter 8 mm, Fitting Side C Tube Outer Diameter 8 mm, Thread Size C M16 x 1.5, Thread Size B M16 x 1.5, Thread Size A M16 x 1.5, System of Measurement Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.