Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, SS, Comp10mm, Comp10mm, Comp10mm

  • Mfr # D2603-S10-S10-S10-SS

  • Zoro # G810190097


product price: $87.69
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Hex Size
22 mm
Standards
ABS, BV, DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA
Fitting Side C Pipe Size
10 mm
Fitting Side A Pipe Size
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2603-S10-S10-S10-SS
Zoro #
G810190097
UPC #
-
Country of Origin
Germany

Dimensions

Hex Size
22 mm
Fitting Side C Pipe Size
10 mm
Fitting Side A Pipe Size
10 mm
Fitting Side A Tube Outer Diameter
10 mm
Thread Size B
M18 x 1.5
Fitting Side B Tube Outer Diameter
10 mm
Overall Length
34 mm
Thread Size C
M18 x 1.5
Fitting Side B Pipe Size
10 mm
Fitting Side C Tube Outer Diameter
10 mm
Thread Size A
M18 x 1.5
Fitting Side 3 Tube Outer Diameter
10 mm
Thread Size 3
M18x1.5
Fitting Side 3 Pipe Size
10 mm
Thread Size 1
M18x1.5
Fitting Side 2 Tube Outer Diameter
10 mm
Fitting Side 2 Pipe Size
10 mm
Fitting Side 1 Tube Outer Diameter
10 mm
Thread Size 2
M18x1.5

Details

Item
Compression Tee Fitting
Specific Fitting Shape
Tee
Standards
ABS, BV, DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA
System of Measurement
Metric
Minimum Operating Temperature
-425 Degrees F
Resistance Properties
Corrosion-Resistant, Temperature-Resistant
Fitting Side B Connection Type
Compression
Compatible Fitting Brands
Parker (EO/EO2)
Application
Hydraulics
Series
Volz
Fitting Side A Connection Type
Compression
Maximum Operating Pressure
11600 psi
Fitting Side C Connection Type
Compression
Fitting Material
Stainless Steel
Maximum Operating Temperature
1,200 Degrees F
Material Grade
316
Fitting Side 2 Connection Type
Compression
Operating Temperature - Minimum
-425 Degrees F
Operating Pressure - Maximum
11,600 psi
Fitting Side 1 Connection Type
Compression
Fitting Side 3 Connection Type
Compression
For Media Type
Acids, Gases, Oils
Operating Temperature - Maximum
1,200 Degrees F
Fitting Shape
Tee

Description

Compression Tee Fitting, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Side C Tube Outer Diameter 10 mm, Thread Size C M18 x 1.5, Thread Size B M18 x 1.5, Thread Size A M18 x 1.5, System of Measurement Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.