Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, SS, Comp20mm, Comp20mm, Comp20mm

  • Mfr # D2603-S20-S20-S20-SS

  • Zoro # G310190177


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Hex Size
36 mm
Standards
ABS, BV, DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA
Fitting Side C Pipe Size
20 mm
Series
Volz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2603-S20-S20-S20-SS
Zoro #
G310190177
UPC #
-
Country of Origin
Germany

Dimensions

Hex Size
36 mm
Fitting Side C Pipe Size
20 mm
Thread Size B
M30 x 2.0
Thread Size A
M30 x 2.0
Thread Size C
M30 x 2.0
Overall Length
49 mm
Fitting Side B Pipe Size
20 mm
Fitting Side A Tube Outer Diameter
20 mm
Fitting Side A Pipe Size
20 mm
Fitting Side C Tube Outer Diameter
20 mm
Fitting Side B Tube Outer Diameter
20 mm
Fitting Side 1 Tube Outer Diameter
20 mm
Fitting Side 2 Tube Outer Diameter
20 mm
Fitting Side 2 Pipe Size
20 mm
Fitting Side 3 Pipe Size
20 mm
Thread Size 2
M30x2.0
Thread Size 3
M30x2.0
Thread Size 1
M30x2.0
Fitting Side 3 Tube Outer Diameter
20 mm

Details

Item
Compression Tee Fitting
Specific Fitting Shape
Tee
Standards
ABS, BV, DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA
Series
Volz
Fitting Side A Connection Type
Compression
Resistance Properties
Corrosion-Resistant, Temperature-Resistant
Fitting Side B Connection Type
Compression
Material Grade
316
Maximum Operating Temperature
1,200 Degrees F
Compatible Fitting Brands
Parker (EO/EO2)
Fitting Side C Connection Type
Compression
Application
Hydraulics
System of Measurement
Metric
Maximum Operating Pressure
6090 psi
Minimum Operating Temperature
-425 Degrees F
Fitting Material
Stainless Steel
For Media Type
Acids, Gases, Oils
Fitting Side 1 Connection Type
Compression
Fitting Shape
Tee
Operating Temperature - Minimum
-425 Degrees F
Fitting Side 2 Connection Type
Compression
Fitting Side 3 Connection Type
Compression
Operating Temperature - Maximum
1,200 Degrees F
Operating Pressure - Maximum
6,090 psi

Description

Compression Tee Fitting, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 20 mm, Fitting Side B Tube Outer Diameter 20 mm, Fitting Side C Tube Outer Diameter 20 mm, Thread Size C M30 x 2.0, Thread Size B M30 x 2.0, Thread Size A M30 x 2.0, System of Measurement Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.