Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, SS, Comp28mm, Comp28mm, Comp28mm

  • Mfr # D2603-L28-L28-L28-SS

  • Zoro # G410190039


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Hex Size
41 mm
Standards
ABS, BV, DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA
Fitting Side C Tube Outer Diameter
28 mm
Fitting Side B Tube Outer Diameter
28 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2603-L28-L28-L28-SS
Zoro #
G410190039
UPC #
-
Country of Origin
Germany

Dimensions

Hex Size
41 mm
Fitting Side C Tube Outer Diameter
28 mm
Fitting Side B Tube Outer Diameter
28 mm
Fitting Side A Pipe Size
28 mm
Fitting Side A Tube Outer Diameter
28 mm
Thread Size C
M36 x 2.0
Fitting Side B Pipe Size
28 mm
Thread Size B
M36 x 2.0
Overall Length
49 mm
Fitting Side C Pipe Size
28 mm
Thread Size A
M36 x 2.0
Fitting Side 2 Tube Outer Diameter
28 mm
Fitting Side 3 Pipe Size
28 mm
Thread Size 3
M36x2.0
Thread Size 2
M36x2.0
Fitting Side 3 Tube Outer Diameter
28 mm
Thread Size 1
M36x2.0
Fitting Side 1 Tube Outer Diameter
28 mm
Fitting Side 2 Pipe Size
28 mm

Details

Item
Compression Tee Fitting
Specific Fitting Shape
Tee
Standards
ABS, BV, DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA
Fitting Material
Stainless Steel
Maximum Operating Pressure
3625 psi
Material Grade
316
Application
Hydraulics
Fitting Side A Connection Type
Compression
Fitting Side C Connection Type
Compression
System of Measurement
Metric
Series
Volz
Maximum Operating Temperature
1,200 Degrees F
Resistance Properties
Corrosion-Resistant, Temperature-Resistant
Minimum Operating Temperature
-425 Degrees F
Fitting Side B Connection Type
Compression
Compatible Fitting Brands
Parker (EO/EO2)
Fitting Side 3 Connection Type
Compression
Operating Temperature - Maximum
1,200 Degrees F
Fitting Side 2 Connection Type
Compression
Fitting Shape
Tee
Operating Pressure - Maximum
3,625 psi
Operating Temperature - Minimum
-425 Degrees F
For Media Type
Acids, Gases, Oils
Fitting Side 1 Connection Type
Compression

Description

Compression Tee Fitting, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 28 mm, Fitting Side B Tube Outer Diameter 28 mm, Fitting Side C Tube Outer Diameter 28 mm, Thread Size C M36 x 2.0, Thread Size B M36 x 2.0, Thread Size A M36 x 2.0, System of Measurement Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.