
Tube Cross, Stainless S30
Mfr # D2650-S30-S30-S30-S30-SS
Zoro # G014794237
product price: $735.99
/ea
Free Shipping & Returns
Key Features
Basic Fitting Material
Stainless Steel
Basic Fitting Shape
Cross
Max. Pressure
420 bar
Hex Size
41 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D2650-S30-S30-S30-S30-SS
Zoro #
G014794237
UPC #
-
Country of Origin
Germany
Dimensions
Hex Size
41 mm
Details
Item
Tube Cross,Stainless S30
Basic Fitting Material
Stainless Steel
Basic Fitting Shape
Cross
Max. Pressure
420 bar
Description
Tube Cross, Stainless S30
- • Manufactured from 1.4571 (316Ti) Stainless Steel. This high-quality material contains titanium, which makes it considerably more stable and protects the metal from intracrystalline corrosion. It is also resistant to heat, acid, and salt water, even in extreme conditions.
- • Complete Batch Traceability
- • Pressure Ratings that meet/exceed industry standards.
- • Certifications include ABS, BV, CCS, DNV GL, DVGW, Lloyd’s Register, RINA, and RMRS
- • ISO 9001/14001 Manufacturer
- • Used in the following Industries - Plastic Injection Molding, Ship Building, Marine, ROV, Submarines, Defense, Mining and Earth Moving, Agricultural Machinery, Trucks, Buses, and Engines, Pulp & Paper Plants, Wind Turbines, Hydrogen and CNG, Railway and Transportation, Power Packs and Machine Building, Hydraulic Presses, Chem and Petro-Chem Facilities, Offshore Oil and Gas, Steel Mills
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.