
Tube Cross, Steel L08
Mfr # D2650-L08-L08-L08-L08
Zoro # G914794283
product price: $29.79
/eaKey Features
Basic Fitting Material
Steel
Basic Fitting Shape
Cross
Hex Size
12 mm
Max. Pressure
500 bar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D2650-L08-L08-L08-L08
Zoro #
G914794283
UPC #
-
Country of Origin
Germany
Dimensions
Hex Size
12 mm
Details
Item
Tube Cross,Steel L08
Basic Fitting Material
Steel
Basic Fitting Shape
Cross
Max. Pressure
500 bar
Description
Tube Cross, Steel L08
- • Manufactured from Carbon Steel
- • Zinc Nickel Plating offers exceptional rust resistance, over 1000 hours in salt spray testing.
- • Pressure Ratings that meet/exceed industry standards.
- • Certifications include ABS, BV, CCS, DNV GL, DVGW, Lloyd’s Register, RINA, and RMRS
- • ISO 9001/14001 Manufacturer
- • Used in the following Industries - Plastic Injection Molding, Ship Building, Marine, ROV, Submarines, Defense, Mining and Earth Moving, Agricultural Machinery, Trucks, Buses, and Engines, Pulp & Paper Plants, Wind Turbines, Hydrogen and CNG, Railway and Transportation, Power Packs and Machine Building, Hydraulic Presses, Chem and Petro-Chem Facilities, Offshore Oil and Gas, Steel Mills
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.