Shop BRENNAN INDUSTRIES

Tube Male NPT Straight, Steel, L08

  • Mfr # D2404-L08-04
  • Zoro # G214794853

product price: 
$
2.65
/ea
Sold in multiples of 4 for $10.60

Key Features

Basic Fitting Material
Steel
Basic Fitting Shape
Straight
Max. Pressure
315 bar
Hex Size
17 mm
Material Grade
1045
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D2404-L08-04
Zoro #
G214794853
UPC #
-
Country of Origin
Germany
Item
Compression Tube Straight
Basic Fitting Material
Steel
Basic Fitting Shape
Straight
Max. Pressure
315 bar
Material Grade
1045
Compatible Tube Material
Steel
For Media Type
Acids
Fitting Features
Rigid
Fitting Side 1 Connection Type
Compression
Application
Hydraulics
Operating Pressure - Maximum
4,569 psi
Fitting Shape
Straight
Fitting Side 2 Connection Type
MNPT
Fitting Material
Steel
Resistance Properties
Corrosion-Resistant
Connector Type
Reducer
Standards
ANSI B1.20.1, DIN 2353, ISO 8434-1
Finish
Zinc Nickel-Plated
Series
D2404
Compatible Fitting Brands
Danfoss Walterscheid, Parker Ermeto
Operating Temperature - Maximum
482 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Thread Sealant Type
NBR-Seal
DIN Pressure Series
Light
System of Measurement
Metric

Dimensions

Hex Size
17 mm
Fitting Side 2 Tube Outer Diameter
4 mm
Thread Size 2
1/4-18
Thread Size 1
M14X1.5
Overall Length
38 mm
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
8 mm
Wire Rope Length
38 mm
Length
38 mm

Description

Tube Male NPT Straight, Steel, L08


  • • Manufactured from Carbon Steel
  • • Zinc Nickel Plating offers exceptional rust resistance, over 1000 hours in salt spray testing.
  • • Pressure Ratings that meet/exceed industry standards.
  • • Certifications include ABS, BV, CCS, DNV GL, DVGW, Lloyd’s Register, RINA, and RMRS
  • • ISO 9001/14001 Manufacturer
  • • Used in the following Industries - Plastic Injection Molding, Ship Building, Marine, ROV, Submarines, Defense, Mining and Earth Moving, Agricultural Machinery, Trucks, Buses, and Engines, Pulp & Paper Plants, Wind Turbines, Hydrogen and CNG, Railway and Transportation, Power Packs and Machine Building, Hydraulic Presses, Chem and Petro-Chem Facilities, Offshore Oil and Gas, Steel Mills

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.