Tube S30, 90 Deg Elbow, Steel

  • Mfr # D2500-S30-S30

  • Zoro # G414795452


product price: $55.29
/ea

Key Features

Basic Fitting Material
Steel
Basic Fitting Shape
90 Elbow
Max. Pressure
420 bar
Hex Size
41 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2500-S30-S30
Zoro #
G414795452
UPC #
-
Country of Origin
Germany

Dimensions

Hex Size
41 mm

Details

Item
Tube S30,90 Deg Elbow,Steel
Basic Fitting Material
Steel
Basic Fitting Shape
90 Elbow
Max. Pressure
420 bar

Description

Compression Elbow, Application Hydraulics, Fitting Material Steel, Material Grade 1045, Overall Length Not Applicable, Compatible Fitting Brands Danfoss Walterscheid, Parker Ermeto, Series D2500, System of Measurement Metric, Standards DIN 2353, ISO 8434-1, Compatible Tube Material Steel, Hex Size 41 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.