Tube Tee, O.D 15 mm, O.L 36 1/2mm, 400bar

  • Mfr # D2603-L15-L15-L15-SS

  • Zoro # G510190151


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Standards
ABS, BV, DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA
Hex Size
27 mm
Fitting Side A Pipe Size
15 mm
Fitting Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D2603-L15-L15-L15-SS
Zoro #
G510190151
UPC #
-
Country of Origin
Germany

Dimensions

Hex Size
27 mm
Fitting Side A Pipe Size
15 mm
Overall Length
36 1/2 mm
Fitting Side B Tube Outer Diameter
15 mm
Fitting Side C Tube Outer Diameter
15 mm
Thread Size C
M22 x 1.5
Thread Size B
M22 x 1.5
Fitting Side B Pipe Size
15 mm
Thread Size A
M22 x 1.5
Fitting Side C Pipe Size
15 mm
Fitting Side A Tube Outer Diameter
15 mm
Fitting Side 1 Tube Outer Diameter
15 mm
Fitting Side 3 Pipe Size
15 mm
Fitting Side 3 Tube Outer Diameter
15 mm
Fitting Side 2 Pipe Size
15 mm
Fitting Side 2 Tube Outer Diameter
15 mm
Thread Size 2
M22x1.5
Thread Size 3
M22x1.5
Thread Size 1
M22x1.5

Details

Item
Compression Tee Fitting
Specific Fitting Shape
Tee
Standards
ABS, BV, DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA
Fitting Material
Stainless Steel
Material Grade
316
Compatible Fitting Brands
Parker (EO/EO2)
Fitting Side C Connection Type
Compression
Fitting Side B Connection Type
Compression
Fitting Side A Connection Type
Compression
Minimum Operating Temperature
-425 Degrees F
Resistance Properties
Corrosion-Resistant, Temperature-Resistant
Maximum Operating Pressure
5800 psi
Series
Volz
Maximum Operating Temperature
1,200 Degrees F
System of Measurement
Metric
Application
Hydraulics
Fitting Side 2 Connection Type
Compression
For Media Type
Acids, Gases, Oils
Fitting Shape
Tee
Operating Pressure - Maximum
5,800 psi
Fitting Side 3 Connection Type
Compression
Operating Temperature - Maximum
1,200 Degrees F
Fitting Side 1 Connection Type
Compression
Operating Temperature - Minimum
-425 Degrees F

Description

Compression Tee Fitting, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 15 mm, Fitting Side B Tube Outer Diameter 15 mm, Fitting Side C Tube Outer Diameter 15 mm, Thread Size C M22 x 1.5, Thread Size B M22 x 1.5, Thread Size A M22 x 1.5, System of Measurement Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.