12 in. Electric Skillet with Glass Lid in Black

  • Mfr # SK-65

  • Zoro # G921739437


product price:  $51.19
/ea

Key Features

Overall Width (In.)
11 in
Overall Height (In.)
7 in
Overall Length (In.)
15 in
Color
Black
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SK-65
Zoro #
G921739437
UPC #
181225000119
Country of Origin
China

Dimensions

Overall Width (In.)
11 in
Overall Height (In.)
7 in
Overall Length (In.)
15 in

Details

Color
Black
Item
Electric Skillet
Material
Glass

Description

The powerful 1400w Brentwood 12-Inch Non-Stick Electric Skillet with Glass Lid is the perfect solution for frying, grilling, roasting, stewing and baking for the family. Features an adjustable thermostat, two easy carry handles, tempered glass lid with steam vent and easy to clean non-stick surface. Conveniently cook breakfast, lunch and dinner while saving time and electricity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.