Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.7 Liter Cordless Plastic Tea Kettle in Black with Silver Handle

  • Mfr # KT-1618

  • Zoro # G621739126


product price: $35.75
/ea

Key Features

Length
5 in
Material
Plastic
Height
7.3 in
Width
9.2 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-1618
Zoro #
G621739126
UPC #
181225816185
Country of Origin
China

Dimensions

Length
5 in
Height
7.3 in
Width
9.2 in

Details

Item
Electric Tea Kettle
Material
Plastic
Color
Black

Description

Boil water in minutes with the one hand operated Brentwood BPA Free 1.7L Cordless Electric Kettle, Black/Silver. Cordless kettle lifts off the base for easy filling and pouring. Entire kettle and parts are BPA Free. Auto shut off and Boil Dry Protection for added safety.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.