1.0L Wide Mouth Mouth Glass Vacuum / Foam Insulated Food Thermos
- Mfr # RAZ10
- Zoro # G421736950
product price:Â
$
24.35
/ea
Key Features
Material
Glass
Width
3.5 in
Length
3.5 in
Height
11.5 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RAZ10
- Zoro #
- G421736950
- UPC #
- 181225810107
- Country of Origin
- China
- Item
- Insulated Food Thermos
- Material
- Glass
- Color
- White
Dimensions
- Width
- 3.5 in
- Length
- 3.5 in
- Height
- 11.5 in
Description
Enjoy a hot cup of coffee or a hardy cup of your favorite soup in this 1 Liter Wide Mount Glass Vacuum Foam Insulated Food Thermos. Wide mouth allows you to drink directly from the thermos while sharing some in the cap as it doubles as a mug. Insulation allows for hours of stored temperature control for a steaming hot cup every time. Comfortable grip handle and cool exterior is excellent for your daily work commute.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.