2 Slice Cool Touch Toaster in Red and Stainless Steel

  • Mfr # TS-292R

  • Zoro # G821736956


product price:  $35.99
/ea

Key Features

Overall Length (In.)
10.5 in
Material
Stainless Steel
Overall Height (In.)
8 in
Overall Width (In.)
7.5 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS-292R
Zoro #
G821736956
UPC #
812330020388
Country of Origin
China

Dimensions

Overall Length (In.)
10.5 in
Overall Height (In.)
8 in
Overall Width (In.)
7.5 in

Details

Material
Stainless Steel
Item
2 Slice Toaster
Color
Red

Description

Make the perfect toast with the Brentwood 2 Slice Cool Touch Toaster in Stainless Steel. This beautiful red Stainless Steel toaster will not only make a bold statement in your kitchen, but it will warm and brown your toast to your desired preference ever time. Ideal for toasting bread, bagels, waffles and muffins. Large Body with wide sots is perfect for larger slices of gourmet breads. Seven different browning levels including defrost and reheat for frozen breakfast foods. Cool touch body also offers a sense of safety for even the youngest chef.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.