Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Quart Non-Stick Aluminum Dutch Oven in Black

  • Mfr # BP-506

  • Zoro # G521739332


product price: $37.35
/ea

Key Features

Overall Width (In.)
10 in
Material
Aluminum
Color
Black
Overall Height (In.)
6 in
Overall Length (In.)
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP-506
Zoro #
G521739332
UPC #
857749002396
Country of Origin
China

Dimensions

Overall Width (In.)
10 in
Overall Height (In.)
6 in
Overall Length (In.)
10 in

Details

Material
Aluminum
Color
Black
Item
Dutch Oven

Description

The Brentwood BP-506 6-Quart Aluminum Non-Stick Induction Dutch Oven is perfect for cooks of all skill levels. Create a variety of delicious one pot meals for lunch, dinner and meal prep. Features strong riveted, heat resistant handles, granite textured exterior, and easy to clean non-stick interior. Entirely dishwasher safe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.