3 Piece Carbon Steel Sauce Pan Set
- Mfr # BSP-161820
- Zoro # G321739549
product price:Â
$
30.85
/ea
Key Features
Overall Width (In.)
6
Overall Length (In.)
11
Overall Height (In.)
5
Material
Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSP-161820
- Zoro #
- G321739549
- UPC #
- 812330020357
- Country of Origin
- China
Dimensions
- Overall Width (In.)
- 6
- Overall Length (In.)
- 11
- Overall Height (In.)
- 5
Details
- Item
- Sauce Pan Set
- Material
- Steel
- Color
- Black
Description
The Brentwood 3 Piece Carbon Steel Sauce Pan Set is the perfect sauce pan collection for cooking a wide range of culinary creations. Each sauce pan is crafted from sturdy carbon steel with a handy non-stick cooking surface. This set includes: one 16cm saucepan, one 18cm saucepan, and one 20cm saucepan.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.