Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8.5" Comal Griddle

  • Mfr # BCM-21

  • Zoro # G121738315


product price: $17.85
/ea

Key Features

Overall Width (In.)
12 in
Color
Black
Material
Aluminum
Overall Height (In.)
4 in
Overall Length (In.)
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BCM-21
Zoro #
G121738315
UPC #
181225700217
Country of Origin
China

Dimensions

Overall Width (In.)
12 in
Overall Height (In.)
4 in
Overall Length (In.)
20 in

Details

Item
Comal Griddle
Color
Black
Material
Aluminum

Description

This Nonstick Round Griddle Pan is perfect for making pancakes, grilling sandwiches, or frying your eggs & bacon. Make all your favorite pan cooked meals every morning. With the heavy gauge non stick surface you will have no trouble cleaning up afterwards. Made of strong durable long lasting Aluminum material. Make this the perfect addition to your kitchen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.