Brentwood 1000 Watt Portable Space Heater in White

  • Mfr # H-Q1000W

  • Zoro # G221740010


product price:  $58.49
/ea

Key Features

Electric Heater Item
Portable Space Heater
Width
11.5 in
Height
3 in
Heater Color
White
Length
18.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H-Q1000W
Zoro #
G221740010
UPC #
812330024058
Country of Origin
China

Dimensions

Width
11.5 in
Height
3 in
Length
18.25 in

Details

Electric Heater Item
Portable Space Heater
Heater Color
White

Description

The Brentwood 1000 Watt Portable Space Heater in White keeps you toasty on chilly days. Features 3 quartz heating elements, 3 comfortable heat settings, stainless steel heat reflector, safety tip-over switch and mesh guard, cool touch housing, easy carry handle, and compact folding base. Great for small areas like office cubicles, desks, bedrooms and living rooms.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.