Shop BRENTWOOD INDUSTRIES
See all product information
Create Account
1.2 L Stainless Steel Electric Cordless Tea Kettle 1000W in Brushed Chrome
- Mfr # KT-1770
- Zoro # G021740098
product price:Â
$
45.49
/ea
Key Features
Material
Stainless Steel
Length
5 in
Height
7.3 in
Width
9.2 in
Color
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-1770
- Zoro #
- G021740098
- UPC #
- 857749002051
- Country of Origin
- China
- Item
- Electric Tea Kettle
- Material
- Stainless Steel
- Color
- Chrome
Dimensions
- Length
- 5 in
- Height
- 7.3 in
- Width
- 9.2 in
Description
Boil water in minutes with the Brentwood 1.2L Stainless Steel Cordless Electric Kettle. Cordless kettle lifts off the base for easy filling and pouring. Full stainless steel interior, concealed heating element and BPA Free. Auto shut off, boil dry and overheat protection for added safety.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.