Shop BRENTWOOD INDUSTRIES
See all product information
1.2 Liter Wide Foam Glass Vacuum Insulated Food Thermos
Mfr # RAZ12
Zoro # G221739113
product price:Â $27.59
/eaKey Features
Material
Glass
Length
4 in
Height
12 in
Color
White
Width
4 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RAZ12
Zoro #
G221739113
UPC #
181225100505
Country of Origin
China
Dimensions
Length
4 in
Height
12 in
Width
4 in
Details
Item
Insulated Food Thermos
Material
Glass
Color
White
Description
Brentwood's 1.2 Liter Wide Foam Glass Vacuum Insulated Thermos will keep you food ready to eat for hours. The unique vacuum foam glass insulation protects any sort of contents within the thermos and helps maintain its temperature for hours. A wide mouth opening allows you to place food into the container for eating later on. Use the cap as bowl and bring a spoon a long to enjoy some soup or oatmeal. The container itself is made out of a lightweight plastic so it's easy to carry around. Ideal for bringing food to hikes, camping trips, boat rides, long drives and other outdoor activities.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.