Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.2L Vacuum S/S Coffee Pot

  • Mfr # CTS-1200

  • Zoro # G921736764


product price: $34.15
/ea

Key Features

Height
9 in
Color
Stainless Steel
Width
5.75 in
Material
Stainless Steel
Length
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTS-1200
Zoro #
G921736764
UPC #
181225800122
Country of Origin
China

Dimensions

Height
9 in
Width
5.75 in
Length
5.75 in

Details

Item
Coffee Pot
Color
Stainless Steel
Material
Stainless Steel

Description

The Brentwood CTS-1200 40oz Vacuum Insulated Stainless Steel Coffee Carafe keeps drinks hot or cold for up to 5 hours. Features tasteless, odorless pro grade 18/8 stainless steel, cool touch, sweat free body, and one hand operated ergonomic handle with button. Our stylish brushed stainless steel coffee carafe adds a pleasing aesthetic to every setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.