Shop BRENTWOOD INDUSTRIES
See all product information
Create Account
0.5L Fiber Glass Vacuum/Foam Insulated Food Thermos
- Mfr # FT05
- Zoro # G821739322
product price:Â
$
34.15
/ea
Key Features
Material
Glass
Height
5.25 in
Color
Blue
Length
4.25 in
Width
4.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FT05
- Zoro #
- G821739322
- UPC #
- 181225820052
- Country of Origin
- China
Dimensions
- Height
- 5.25 in
- Length
- 4.25 in
- Width
- 4.25 in
Details
- Item
- Insulated Food Thermos
- Material
- Glass
- Color
- Blue
Description
The Brentwood FT05 17oz Vacuum Insulated Food Jar keeps food and drinks hot or cold up to 9 hours. Features a detachable bowl, cool touch, sweat free body, and large ergonomic carry handle. Stylish 2 tone blue and white thermos is perfect for travel, work, school and more.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.