1500 watt 2 in 1 Fan Heater

  • Mfr # H-F302W

  • Zoro # G221737041


product price:  $50.75
/ea

Key Features

Width
5 in
Color
White
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-F302W
Zoro #
G221737041
UPC #
812330022061
Country of Origin
China

Dimensions

Width
5 in
Height
10 in

Details

Item
Fan Heater
Color
White

Description

The Brentwood 1500-Watt Portable Electric Space Heater and Fan keeps you toasty or cool. Choose between 2 comfort heat settings, 750 or 1500 powerful watts. Features fully adjustable thermostat, safety tip-over switch, protective mesh guard, overheat protection, convenient power indicator light, cool touch housing and easy to carry handle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.