1.7 L Stainless Steel Electric Cordless Tea Kettle 1000W (Brushed)

  • Mfr # KT-1790

  • Zoro # G021736732


product price:  $41.39
/ea

Key Features

Material
Stainless Steel
Height
7.2 in
Width
8 in
Color
Stainless Steel
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-1790
Zoro #
G021736732
UPC #
857749002075
Country of Origin
China

Dimensions

Height
7.2 in
Width
8 in
Length
8 in

Details

Item
Electric Tea Kettle
Material
Stainless Steel
Color
Stainless Steel

Description

Boil water in minutes with the Brentwood 1.7L Stainless Steel Cordless Electric Kettle. Cordless kettle lifts off the base for easy filling and pouring. Full stainless steel interior, concealed heating element and BPA Free. Auto shut off, boil dry and overheat protection for added safety.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.