Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.7 Liter Cordless Plastic Tea Kettle in White

  • Mfr # KT-1617

  • Zoro # G421739746


product price: $39.99
/ea

Key Features

Color
White
Material
Plastic
Length
5 in
Height
7.3 in
Width
9.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-1617
Zoro #
G421739746
UPC #
181225816178
Country of Origin
China

Dimensions

Length
5 in
Height
7.3 in
Width
9.2 in

Details

Color
White
Material
Plastic
Item
Electric Tea Kettle

Description

Boil water in minutes with the one hand operated Brentwood BPA Free 1.7 Liter Cordless Electric Kettle, White. Cordless kettle lifts off the base for easy filling and pouring. Entire kettle and parts are BPA Free. Auto shut off and Boil Dry Protection for added safety.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.