Shop BRENTWOOD INDUSTRIES

1700w 24 Quart Stainless Steel Convection Air Fryer Toaster Oven

  • Mfr # AF-2410S

  • Zoro # G021736770


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Overall Width (In.)
15 in
Material
Stainless Steel
Overall Height (In.)
13.75 in
Overall Length (In.)
16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AF-2410S
Zoro #
G021736770
UPC #
812330024768
Country of Origin
China

Dimensions

Overall Width (In.)
15 in
Overall Height (In.)
13.75 in
Overall Length (In.)
16 in

Details

Item
Toaster Oven
Color
Silver
Material
Stainless Steel

Description

Use the Brentwood premium 1700 Watt 24-Quart Air Fryer Toaster Oven for all your cooking needs. You can use this multi-purpose appliance to broil, bake, toast, air fry, and even to dehydrate food! The built in convection air fryer quickly circulates super hot air, giving your favorite foods a deliciously crispy texture without all the fat and calories of a traditional deep fryer. Features an adjustable temperature up to 450 Degrees Fahrenheit, 60 minute timer, and stay on mode.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.