Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.7L Tempered Glass Tea Kettle in White

  • Mfr # KT-1900W

  • Zoro # G221740102


product price: $45.49
/ea

Key Features

Material
Glass
Length
8.25 in
Height
9.25 in
Width
6.5 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-1900W
Zoro #
G221740102
UPC #
812330020524
Country of Origin
China

Dimensions

Length
8.25 in
Height
9.25 in
Width
6.5 in

Details

Material
Glass
Item
Electric Tea Kettle
Color
White

Description

Boil water in minutes with the Brentwood 1.7L Cordless Glass Electric Kettle. Cordless kettle lifts off the base for easy filling and pouring. Full glass kettle, concealed heating element and BPA Free. Auto shut off, boil dry and overheat protection for added safety.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.