2 Slice Cool Touch Toaster ; Black and Stainless Steel

  • Mfr # TS-292B

  • Zoro # G721739552


product price: $31.99
/ea

Key Features

Color
Black
Overall Width (In.)
7.5 in
Overall Height (In.)
8 in
Overall Length (In.)
10.5 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-292B
Zoro #
G721739552
UPC #
812330020364
Country of Origin
China

Dimensions

Overall Width (In.)
7.5 in
Overall Height (In.)
8 in
Overall Length (In.)
10.5 in

Details

Color
Black
Item
2 Slice Toaster
Material
Stainless Steel

Description

The powerful 800w Brentwood TS-292B Cool Touch 2-Slice Extra Wide Slot Toaster can toast bagels, thick artisan bread, waffles and more. Choose between 6 shades, light to dark. Auto centering guides insure even toasting. Includes easy access crumb tray and convenient cord wrap. Cool touch housing for safety.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.